Shop All Pin & Sleeve Connectors
Amphenol
ER 5C 512 PIN RECP
Mfr # AIT21811PS
Zoro # G907174009
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- No. of Contacts 5
- Contact Style Pin
- Operating Voltage DC 700
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT21811PS
- Zoro # G907174009
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#12 |
Details
Insert Material | Neoprene |
No. of Contacts | 5 |
Contact Style | Pin |
Operating Voltage DC | 700 |
Amperage Rating | 23A |
Insert Arrangement | 18-11 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2006-M-1)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- Amphenol Pin & Sleeve Connectors