Shop All Pin & Sleeve Connectors
Amphenol
ER 5C 512 PIN RECP
Mfr # 1035060911P
Zoro # G507173976
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 5#12
- Insert Material Neoprene
- Connector Style Plug
- Amperage Rating 23A
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1035060911P
- Zoro # G507173976
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#12 |
Details
Insert Material | Neoprene |
Connector Style | Plug |
Amperage Rating | 23A |
Mounting Type | Cable |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 5 |
Operating Voltage DC | 700 |
Insert Arrangement | 18-11 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- Amphenol Pin & Sleeve Devices