Shop All Pin & Sleeve Connectors
Amphenol
ER 4C 48 SKT PLUG
Mfr # AIT62222SC
Zoro # G207163932
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 4#8
- Contact Style Pin/Socket
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 22-22
- Amperage Rating 13A & 46A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT62222SC
- Zoro # G207163932
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#8 |
Details
Contact Style | Pin/Socket |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 22-22 |
Amperage Rating | 13A & 46A |
Operating Voltage DC | 1250(J) 700(all others) |
Connector Style | Plug |
Connector Type | Connector Circular |
Insert Material | Neoprene |
No. of Contacts | 4 |
Specification | MIL-DTL-5015 Type |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- Amphenol Pin & Sleeve Connectors