Shop All Pin & Sleeve Connectors
Amphenol
ER 4C 412 SKT PLUG
Mfr # AIT6A1810SC
Zoro # G707164187
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250(J) 700(all others)
- Contact Size 4#12
- No. of Contacts 4
- Amperage Rating 13A & 46A
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6A1810SC
- Zoro # G707164187
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#12 |
Details
Operating Voltage DC | 1250(J) 700(all others) |
No. of Contacts | 4 |
Amperage Rating | 13A & 46A |
Mounting Type | Cable |
Insert Material | Neoprene |
Contact Style | Socket |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Insert Arrangement | 18-10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- Amphenol Pin & Sleeve Connectors