Shop All Pin & Sleeve Connectors
Amphenol
ER 4C 412 SKT PLUG
Mfr # AIT61810SS
Zoro # G807163820
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- No. of Contacts 4
- Connector Style Plug
- Operating Voltage AC V RMS Max 500
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT61810SS
- Zoro # G807163820
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#12 |
Details
Connector Type | Connector Circular |
No. of Contacts | 4 |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 1250(J) 700(all others) |
Insert Arrangement | 18-10 |
Amperage Rating | 13A & 46A |
Insert Material | Neoprene |
Mounting Type | Cable |
Contact Style | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3925)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- Amphenol Pin & Sleeve Connectors