Shop All Pin & Sleeve Connectors
Amphenol
ER 4C 412 SKT PLUG
Mfr # 1019051810S
Zoro # G507163823
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250(J) 700(all others)
- Termination Method Crimp
- Contact Size 4#12
- Mounting Type Cable
- No. of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1019051810S
- Zoro # G507163823
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#12 |
Details
Operating Voltage DC | 1250(J) 700(all others) |
Termination Method | Crimp |
Mounting Type | Cable |
No. of Contacts | 4 |
Contact Style | Socket |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A & 46A |
Connector Style | Plug |
Insert Arrangement | 18-10 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- HONEYWELL 600V-AC LIMIT SWITCH (LSZ7C1A)
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- Amphenol Pin & Sleeve Devices