Shop All Pin & Sleeve Connectors
Amphenol
ER 4C 316S SKT PLUG
Mfr # 1047461402S
Zoro # G607163914
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 1000
- No. of Contacts 4
- Amperage Rating 13A
- Contact Style Pin/Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1047461402S
- Zoro # G607163914
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#16S |
Details
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 1000 |
No. of Contacts | 4 |
Amperage Rating | 13A |
Contact Style | Pin/Socket |
Connector Type | Connector Circular |
Mounting Type | Cable |
Insert Arrangement | 14S-10 |
Specification | MIL-DTL-5015 Type |
Termination Method | Solder |
Connector Style | Plug |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- Amphenol Pin & Sleeve Devices