Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S SKT PLUG
Mfr # AIT614S7SS
Zoro # G707164309
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Connector Style Plug
- Termination Method Solder
- Insert Arrangement 14S-1
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT614S7SS
- Zoro # G707164309
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
No. of Contacts | 3 |
Connector Style | Plug |
Termination Method | Solder |
Insert Arrangement | 14S-1 |
Amperage Rating | 13A |
Mounting Type | Cable |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 200 |
Specification | MIL-DTL-5015 Type |
Contact Style | Socket |
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-8-R)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- Amphenol Pin & Sleeve Devices