Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S SKT PLUG
Mfr # AIT614S1SS
Zoro # G607164294
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Connector Style Plug
- Specification MIL-DTL-5015 Type
- Contact Style Socket
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT614S1SS
- Zoro # G607164294
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
Connector Type | Connector Circular |
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
Contact Style | Socket |
Insert Material | Neoprene |
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 200 |
Mounting Type | Cable |
Insert Arrangement | 14S-1 |
Operating Voltage DC | 250 |
Termination Method | Solder |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-26)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- Amphenol Pin & Sleeve Devices