Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S PIN RECP
Mfr # MS3102A14S7PWRES
Zoro # G107173956
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Insert Arrangement 14S-1
- Connector Type Connector Circular
- Operating Voltage DC 250
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A14S7PWRES
- Zoro # G107173956
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
No. of Contacts | 3 |
Insert Arrangement | 14S-1 |
Connector Type | Connector Circular |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Connector Style | Receptacle |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 200 |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- MERSEN Power Distribution Block, Adder Poles, 175A Amp Range, 1000V AC/DC Volt Rating (MPDB62150)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- Amphenol Pin & Sleeve Connectors