Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S PIN RECP
Mfr # AIT214S7PS
Zoro # G007173827
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 200
- Connector Style Receptacle
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT214S7PS
- Zoro # G007173827
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Connector Style | Receptacle |
Contact Style | Pin |
Insert Arrangement | 14S-1 |
Amperage Rating | 13A |
No. of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- Amphenol Pin & Sleeve Devices