Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S PIN RECP
Mfr # 1021421407K
Zoro # G807173805
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Contact Size 3#16S
- Operating Voltage AC V RMS Max 200
- Insert Material Neoprene
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1021421407K
- Zoro # G807173805
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
Contact Style | Pin |
No. of Contacts | 3 |
Amperage Rating | 13A |
Insert Arrangement | 14S-1 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- LEVITON Receptacle (CR20-W)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- Amphenol Pin & Sleeve Devices