Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S PIN PLUG
Mfr # 1035060507P
Zoro # G307173589
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Operating Voltage AC V RMS Max 200
- Connector Type Connector Circular
- Amperage Rating 13A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1035060507P
- Zoro # G307173589
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 200 |
Connector Type | Connector Circular |
Amperage Rating | 13A |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-1 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- Amphenol Pin & Sleeve Devices