Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S PIN PLUG
Mfr # 1035060507I
Zoro # G007173612
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#16S
- Insert Arrangement 14S-1
- Contact Style Pin
- Operating Voltage AC V RMS Max 200
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1035060507I
- Zoro # G007173612
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
Insert Arrangement | 14S-1 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Mounting Type | Cable |
Operating Voltage DC | 250 |
Connector Style | Plug |
No. of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Amphenol Pin & Sleeve Devices