Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 316S PIN PLUG
Mfr # 1006951401P
Zoro # G707173608
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Insert Arrangement 14S-1
- No. of Contacts 3
- Insert Material Neoprene
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 1006951401P
- Zoro # G707173608
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
Operating Voltage DC | 250 |
Insert Arrangement | 14S-1 |
No. of Contacts | 3 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 200 |
Amperage Rating | 13A |
Mounting Type | Cable |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-GN)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 65 psi, Standard Action (9013FSW29J21)
- LEVITON DIN Rail Receptacle (16252-DIN)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- Amphenol Pin & Sleeve Devices