Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 312 PIN RECP
Mfr # AIT21610PS116
Zoro # G007174022
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- No. of Contacts 3
- Operating Voltage DC 700
- Insert Arrangement 16-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT21610PS116
- Zoro # G007174022
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
No. of Contacts | 3 |
Operating Voltage DC | 700 |
Insert Arrangement | 16-10 |
Amperage Rating | 23A |
Contact Style | Pin |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- ELESA Digital-analogue position indicators, GW12-0001.0-S (GW12)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- Amphenol Pin & Sleeve Devices