Shop All Pin & Sleeve Connectors
Amphenol
ER 3C 312 PIN RECP
Mfr # AIT21610PS
Zoro # G507173983
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
- Connector Type Connector Circular
- No. of Contacts 3
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT21610PS
- Zoro # G507173983
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
No. of Contacts | 3 |
Amperage Rating | 23A |
Operating Voltage DC | 700 |
Contact Style | Pin |
Connector Style | Receptacle |
Insert Arrangement | 16-10 |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA ANL FUSE 100 AMP MINI NICKEL, PK 10 (MANL10010)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- Amphenol Pin & Sleeve Connectors