Shop All Circular Connectors
Amphenol
ER 2C 28 SKT PLUG
Mfr # AIT6TA221SC
Zoro # G507506378
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A & 46A
- No. of Contacts 2
- Contact Size 2#8
- Insert Arrangement 22-1
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6TA221SC
- Zoro # G507506378
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 2#8 |
Details
Amperage Rating | 13A & 46A |
No. of Contacts | 2 |
Insert Arrangement | 22-1 |
Connector Style | Plug |
Operating Voltage DC | 1250 |
Mounting Type | Cable |
Contact Style | Socket |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 900 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.600)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- AMPHENOL ER 7C 78 PIN PLUG (MS3106A2410P)
- AMPHENOL ER 5C 512 PIN RECP BOX (MS3102A1811P)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- AMPHENOL ER 5C 5#12 PIN RECP (AIT01811PS)
- AMPHENOL GT 6C 616 SKT PLUG (GTC06AF1812S025LC)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4S)
- ITT CANNON NEPTUNE STD PLUG, 25PK (1929920006)
- Amphenol Circular Connectors