Shop All Pin & Sleeve Connectors
Amphenol
ER 2C 212 SKT PLUG
Mfr # 1006952208S
Zoro # G407164210
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 2
- Operating Voltage DC 1250(J) 700(all others)
- Insert Material Neoprene
- Connector Type Connector Circular
- Contact Size 2#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1006952208S
- Zoro # G407164210
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#12 |
Details
No. of Contacts | 2 |
Operating Voltage DC | 1250(J) 700(all others) |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Amperage Rating | 13A & 46A |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 1250 |
Insert Arrangement | 22-8 |
Mounting Type | Cable |
Connector Style | Plug |
Termination Method | Crimp |
Contact Style | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120V-AC Control Relay (RCJ221)
- HAMMOND Panel Lifting Handles (1481H)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- Amphenol Pin & Sleeve Devices