Shop All Pin & Sleeve Connectors
Amphenol
ER 24C 2416 PIN RECP
Mfr # AIT22428PS
Zoro # G107173918
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 24#16
- Insert Material Neoprene
- No. of Contacts 24
- Operating Voltage AC V RMS Max 1000
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT22428PS
- Zoro # G107173918
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 24#16 |
Details
Insert Material | Neoprene |
No. of Contacts | 24 |
Operating Voltage AC V RMS Max | 1000 |
Contact Style | Pin |
Termination Method | Solder |
Amperage Rating | 13A |
Connector Style | Receptacle |
Operating Voltage DC | 250 |
Insert Arrangement | 24-28 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (LP-CC-3-2/10)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- Amphenol Pin & Sleeve Connectors