Shop All Cable Connectors
Amphenol
ER 23C 1616 212 38 24 PIN
Mfr # AIT6AC326PS
Zoro # G707689079
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 13A & 23A & 46A & 80A
- Operating Voltage DC 700
- Contact Size 16#16, 2#12, 3#8, 2#4
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6AC326PS
- Zoro # G707689079
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#16, 2#12, 3#8, 2#4 |
Details
Contact Style | Pin |
Amperage Rating | 13A & 23A & 46A & 80A |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 32-16 |
No. of Contacts | 23 |
Termination Method | Solder |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- Amphenol Cord Grips