Shop All Cable Connectors
Amphenol
ER 19C 1916 SKT PLUG
Mfr # AIT6AA2214SC
Zoro # G007170949
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 22-14
- Connector Style Plug
- No. of Contacts 19
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6AA2214SC
- Zoro # G007170949
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#16 |
Details
Insert Arrangement | 22-14 |
Connector Style | Plug |
No. of Contacts | 19 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Socket |
Operating Voltage DC | 700 |
Termination Method | Crimp |
Mounting Type | Cable |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- Amphenol Cord Grips