Shop All Cable Connectors
Amphenol
ER 19C 1916 SKT PLUG
Mfr # ACS05E2214S003
Zoro # G307170939
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 19
- Crimp Wire Gauge 20, 18, 16
- Amperage Rating 13A
- Insert Material Neoprene
- Sealing IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACS05E2214S003
- Zoro # G307170939
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- HUBBELL Duplex/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS138)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- Amphenol Cable Connectors