Shop All Circular Connectors
Amphenol
ER 17C 1716 SKT PLUG
Mfr # AIT6U2029SC
Zoro # G107499346
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-27
- Connector Style Plug
- Termination Method Crimp
- Contact Size 17#16
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6U2029SC
- Zoro # G107499346
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 17#16 |
Details
Insert Arrangement | 20-27 |
Connector Style | Plug |
Termination Method | Crimp |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Contact Style | Socket |
Operating Voltage DC | 1250 |
No. of Contacts | 17 |
Mounting Type | Cable |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- RITTAL Interface Port, NOVAL Accessory, Brass (2482730)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- AMPHENOL GT 14C 1416 SKT RECP (AIB22219SC)
- AMPHENOL ER 17C 17#16 PIN RECP BOX (MS3102A2029PW)
- AMPHENOL ER 4C 416S SKT PLUG (MS3106A14S2S)
- AMPHENOL AB 17C 1716 PIN PLUG (973106A2029P)
- AMPHENOL ER 4C 416S SKT RECP (MS3102A14S2S)
- AMPHENOL ACB 14C 1416 PIN PLUG (AIBC62027PCB30)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- Amphenol Circular Connectors