Shop All Cable Connectors
Amphenol
ER 17C 1716 SKT PLUG
Mfr # AIT62029SS
Zoro # G407170815
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Contact Size 17#16
- Termination Method Crimp
- Operating Voltage AC V RMS Max 500
- Contact Style Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT62029SS
- Zoro # G407170815
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 17#16 |
Details
Connector Style | Plug |
Termination Method | Crimp |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Socket |
Insert Arrangement | 20-27 |
Operating Voltage DC | 1250 |
No. of Contacts | 17 |
Mounting Type | Cable |
Insert Material | Neoprene |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- Amphenol Cable Connectors