Shop All Pin & Sleeve Connectors
Amphenol
ER 17C 1716 PIN RECP
Mfr # AIT22029PS
Zoro # G707173684
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 17
- Connector Style Receptacle
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A
- Contact Size 17#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT22029PS
- Zoro # G707173684
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 17#16 |
Details
No. of Contacts | 17 |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Termination Method | Solder |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 20-29 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- Amphenol Pin & Sleeve Devices