Shop All Pin & Sleeve Connectors
Amphenol
ER 17C 1716 PIN RECP
Mfr # AIT22029PC
Zoro # G807173751
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Contact Size 17#16
- Operating Voltage DC 700
- Insert Material Neoprene
- No. of Contacts 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT22029PC
- Zoro # G807173751
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 17#16 |
Details
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
No. of Contacts | 17 |
Amperage Rating | 13A |
Insert Arrangement | 20-29 |
Termination Method | Crimp |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- Amphenol Pin & Sleeve Connectors