Shop All Pin & Sleeve Connectors
Amphenol
ER 17C 1716 PIN PLUG
Mfr # ACS05E2029P003
Zoro # G007173148
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Termination Method Solder
- Shell Material Aluminum Alloy
- Contact Style Pin
- Endbell Type Gland Sealed - Cable Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACS05E2029P003
- Zoro # G007173148
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 17#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- Amphenol Pin & Sleeve Devices