Shop All Cable Connectors
Amphenol
ER 14C 216 128 PLUG PLUG
Mfr # AIT6TA3678PS
Zoro # G207676982
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 13A & 46A
- Contact Size 2#16, 12#8
- Connector Style Plug
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT6TA3678PS
- Zoro # G207676982
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#16, 12#8 |
Details
Contact Style | Pin |
Amperage Rating | 13A & 46A |
Connector Style | Plug |
Insert Material | Neoprene |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 14 |
Insert Arrangement | 36-78 |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Amphenol Cable Connectors