Shop All Cable Connectors
Amphenol
ER 14C 1416 SKT PLUG
Mfr # AIT62027SC
Zoro # G007170741
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-27
- Connector Style Plug
- Contact Style Pin/Socket
- Mounting Type Cable
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT62027SC
- Zoro # G007170741
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#16 |
Details
Insert Arrangement | 20-27 |
Connector Style | Plug |
Contact Style | Pin/Socket |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Insert Material | Neoprene |
No. of Contacts | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- IFM Wireable 1/2" connector (L34106)
- Amphenol Cord Grips