Shop All Pin & Sleeve Connectors
Amphenol
ER 14C 1416 PIN RECP
Mfr # MS3102C2027PW
Zoro # G907173750
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Shielding Yes
- Amperage Rating 13A
- Contacts Supplied Yes
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # MS3102C2027PW
- Zoro # G907173750
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray (HS367-S50-GRAY)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- FUSETRON Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- Amphenol Pin & Sleeve Devices