Shop All Pin & Sleeve Connectors
Amphenol
ER 14C 1416 PIN RECP
Mfr # AIT22027PS
Zoro # G107173697
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Contact Size 14#16
- Insert Material Neoprene
- Operating Voltage DC 700
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT22027PS
- Zoro # G107173697
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#16 |
Details
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Contact Style | Pin |
Insert Arrangement | 20-27 |
No. of Contacts | 14 |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 8" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-8)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- Amphenol Pin & Sleeve Devices