Shop All Pin & Sleeve Connectors
Amphenol
ER 14C 1416 PIN RECP
Mfr # AIT22027PC
Zoro # G807174024
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Specification MIL-DTL-5015 Type
- Insert Material Neoprene
- Contact Size 14#16
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIT22027PC
- Zoro # G807174024
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#16 |
Details
Operating Voltage DC | 700 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Termination Method | Crimp |
Insert Arrangement | 20-27 |
Contact Style | Pin |
Amperage Rating | 13A |
No. of Contacts | 14 |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- Amphenol Pin & Sleeve Connectors