Shop All Pin & Sleeve Connectors
Amphenol
ER 14C 1416 PIN PLUG
Mfr # 1019052027P
Zoro # G907173248
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-27
- Mounting Type Cable
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 1019052027P
- Zoro # G907173248
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#16 |
Details
Insert Arrangement | 20-27 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Connector Style | Plug |
Termination Method | Solder |
No. of Contacts | 14 |
Connector Type | Connector Circular |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground, 100kA (TDX100C277/480)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- Amphenol Pin & Sleeve Connectors