Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 SKT PLUG
Mfr # 1019051801S
Zoro # G007163798
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Insert Material Neoprene
- Termination Method Crimp
- Mounting Type Cable
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 1019051801S
- Zoro # G007163798
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Style | Plug |
Insert Material | Neoprene |
Termination Method | Crimp |
Mounting Type | Cable |
Amperage Rating | 13A |
Contact Style | Socket |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL420R9W)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Amphenol Pin & Sleeve Connectors