Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 SKT PLUG
Mfr # 1006951801S
Zoro # G307163801
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 10#16
- Termination Method Crimp
- Insert Material Neoprene
- Insert Arrangement 18-1
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 1006951801S
- Zoro # G307163801
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Termination Method | Crimp |
Insert Material | Neoprene |
Insert Arrangement | 18-1 |
Connector Style | Plug |
Amperage Rating | 13A |
Contact Style | Socket |
Mounting Type | Cable |
No. of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- ITT CANNON 031-8639-115 (CB1620SG)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- Amphenol Pin & Sleeve Connectors