Shop All Circular Connectors
Amphenol
ER 10C 1016 PIN RECP
Mfr # MS3101A181PW
Zoro # G107552331
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation Angle 70
- Insert Material Neoprene
- Amperage Rating 13A
- Contact Plating Silver
- Contact Material Brass or Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3101A181PW
- Zoro # G107552331
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 10#16 |
Details
Rotation Angle | 70 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Contact Plating | Silver |
Contact Material | Brass or Copper Alloy |
Connector Type | Circular |
Shell Color | Olive Drab |
Orientation | Straight |
Insert Rotation/Keying | W |
Contact Mating Life | 100 |
Shell Plating | Olive Drab Cadmium |
Connector Style | Receptacle |
Shielding | Yes |
Shell Material | Aluminum Alloy |
Service Rating | A(B,C,F,G) I(all others) |
Specification | MIL-DTL-5015 |
Mounting Type | Cable |
Insert Arrangement | 18-1 |
Contacts Supplied | Yes |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
No. of Contacts | 10 |
Termination Method | Solder |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- MELTRIC 63-18076 INLET (63-18076)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06A145S027)
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- AMPHENOL AC 10C 10#16 SKT PLUG (ACS06E181S025)
- AMPHENOL AB 5C 512 PIN PLUG (973106A1811PX)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02A106P)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- Amphenol Circular Connectors