Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 PIN RECP
Mfr # AIT2181PC025
Zoro # G307173862
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- No. of Contacts 10
- Contact Style Pin
- Insert Arrangement 18-1
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT2181PC025
- Zoro # G307173862
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Style | Receptacle |
No. of Contacts | 10 |
Contact Style | Pin |
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (6224)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- Amphenol Pin & Sleeve Connectors