Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 PIN RECP
Mfr # ACC02E181PW025
Zoro # G807173782
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Termination Method Crimp
- Amperage Rating 13A
- Contact Style Pin
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACC02E181PW025
- Zoro # G807173782
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Termination Method | Crimp |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Arrangement | 18-1 |
No. of Contacts | 10 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 5.8 to 232 psi, Standard Action (MDR-F 16H-S UL)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- Amphenol Pin & Sleeve Devices