Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 PIN RECP
Mfr # ACC02E181P003
Zoro # G607173777
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Termination Method Crimp
- No. of Contacts 10
- Contact Size 10#16
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACC02E181P003
- Zoro # G607173777
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Contact Style | Pin |
Termination Method | Crimp |
No. of Contacts | 10 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- Amphenol Pin & Sleeve Devices