Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 PIN RECP
Mfr # 7547421801P
Zoro # G807173843
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Amperage Rating 13A
- Connector Style Receptacle
- Contact Size 10#16
- No. of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 7547421801P
- Zoro # G807173843
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Amperage Rating | 13A |
Connector Style | Receptacle |
No. of Contacts | 10 |
Contact Style | Pin |
Insert Arrangement | 18-1 |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120/240V AC (TB250N001F2)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- Amphenol Pin & Sleeve Connectors