Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 PIN PLUG
Mfr # AIT6FA181PS
Zoro # G507173259
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- No. of Contacts 10
- Connector Style Plug
- Amperage Rating 13A
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIT6FA181PS
- Zoro # G507173259
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
No. of Contacts | 10 |
Connector Style | Plug |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
Insert Material | Neoprene |
Contact Style | Pin |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Terminal Block (18PA1)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL CC SZ 10S, 10SL ZN CAD OD (9730571004)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- Amphenol Pin & Sleeve Connectors