Shop All Pin & Sleeve Connectors
Amphenol
ER 10C 1016 PIN PLUG
Mfr # 7506861801P
Zoro # G407173205
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Termination Method Crimp
- Amperage Rating 13A
- Contact Size 10#16
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 7506861801P
- Zoro # G407173205
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
Termination Method | Crimp |
Amperage Rating | 13A |
Insert Material | Neoprene |
No. of Contacts | 10 |
Connector Style | Plug |
Insert Arrangement | 18-1 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 30 A (UCB-30)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- Amphenol Pin & Sleeve Connectors