Shop All Strain Relief Connector
Amphenol
CC SZ 2428 CAD OD
Mfr # MS305716A
Zoro # G307688472
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable Clamp
- Shell Plating Olive Drab Cadmium
- Shielding No
- Shell Material Aluminum Alloy
- Shell Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS305716A
- Zoro # G307688472
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Cable Clamp |
Shell Plating | Olive Drab Cadmium |
Shielding | No |
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- Amphenol Strain Relief Connector