Shop All Strain Relief Connector
Amphenol
CC SZ 18 CAD OD
Mfr # MS305710A
Zoro # G307688670
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable Clamp
- Shell Color Olive Drab
- Shell Plating Olive Drab Cadmium
- Shell Material Aluminum Alloy
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS305710A
- Zoro # G307688670
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Cable Clamp |
Shell Color | Olive Drab |
Shell Plating | Olive Drab Cadmium |
Shell Material | Aluminum Alloy |
Shielding | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- Amphenol Cord Grips