Shop All Strain Relief Connector
Amphenol
CC CAD OD GLAND SZ 32 WB
Mfr # MS305720AWB
Zoro # G707688669
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable Clamp
- Shell Color Olive Drab
- Shielding No
- Shell Plating Olive Drab Cadmium
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS305720AWB
- Zoro # G707688669
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Cable Clamp |
Shell Color | Olive Drab |
Shielding | No |
Shell Plating | Olive Drab Cadmium |
Shell Material | Aluminum Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/2 L Series 10A, 2 Pole, 480V AC, D Curve (33V953)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- GARDNER BENDER Black Resin Toggle Switch Cover 2 pk (GSW-20)
- NVENT HOFFMAN Aluminum Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A12106CHAL)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- Amphenol Cord Grips