Shop All Pin & Sleeve Connectors
Amphenol
CC CAD OD GLAND SZ 2022
Mfr # MS305712A
Zoro # G207186986
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Olive Drab
- Shielding No
- Shell Material Aluminum Alloy
- Connector Type Cable Clamp
- Shell Plating Olive Drab Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS305712A
- Zoro # G207186986
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Shell Color | Olive Drab |
Shielding | No |
Shell Material | Aluminum Alloy |
Connector Type | Cable Clamp |
Shell Plating | Olive Drab Cadmium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- Amphenol Pin & Sleeve Devices