Shop All Strain Relief Connector
Amphenol
CC 18 CAD OD WBUSHING
Mfr # MS305710AWB
Zoro # G107688641
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable Clamp
- Shell Color Olive Drab
- Shell Material Aluminum Alloy
- Shell Plating Olive Drab Cadmium
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS305710AWB
- Zoro # G107688641
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Cable Clamp |
Shell Color | Olive Drab |
Shell Material | Aluminum Alloy |
Shell Plating | Olive Drab Cadmium |
Shielding | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- Amphenol Strain Relief Connector