Shop All Strain Relief Connector
Amphenol
CC 12SL14S CAD OD WBUSH
Mfr # MS30576AWB
Zoro # G907688599
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable Clamp
- Shielding No
- Shell Plating Olive Drab Cadmium
- Shell Material Aluminum Alloy
- Shell Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS30576AWB
- Zoro # G907688599
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Cable Clamp |
Shielding | No |
Shell Plating | Olive Drab Cadmium |
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T919)
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- Amphenol Strain Relief Connector