Shop All Straight Blade Connectors
Amphenol
BNC PLUG 50 OHM CRIMP BRAID &, CENT COND FOR RG58PVC &
Mfr # 160328
Zoro # G5006024
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bnc 50 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 160328
- Zoro # G5006024
- Country of Origin Unknown
- Category Straight Blade Connectors
Details
Type | Bnc 50 Ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- BURNDY Ground Connector, 300 kcmil (GB34)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- Amphenol Straight Blade Connectors